Beli binder kokuyo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Campus Binder Note Smart Ring (Map File)Deskripsi:In the slim and bulky series, the vivid color easy to use also for male students joins! For each subject, for cram school and school etc. For proper use, etc.atribut:
- Set Contents: 10 sheets of paper, index
- Maximum Storage Capacity (Sheets): 25
- Spine Width (mm): 13
- Material: Cover / R-PP
- KOKUYO Campus Binder Note Smart Ring 60 (Map File)Deskripsi:A binding tool with a large ring diameter that can accommodate up to 60 sheets is used. Wide width that does not easily stick out even with a sticker or index. With a stopper that locks the opening and closing of binding tools. It doesn't open suddenly and is safe to carry around.atribut:
- Number of Holes: 26
- Maximum Storage Number (sheets): 60
- Spine Width (mm): 17
- Outer Dimensions (HxW) (mm): 268x195
- File Type: Multi-hole ring
- Material: R-PP
- Set Content: 10 sheets of door paper and inner paper
- Size: B5-S
- Type: Vertical
- KOKUYO Campus Young Binder Note B5 26 Ring (Map File)Deskripsi:There is a pocket inside the front cover.atribut:
- Size: B5-S
- Inner Paper: NO-83 BN
- Material: Cover / R-PP
- Height (mm): 272
- Spine Width (mm): 26
- Number of Holes: 26
- Outer Width (mm): 215
- Set Contents: 20 inner pages, 1 clear clear pocket, 5 color headers
- Storage Number of Sheets: 100
- Type: Vertical type
- KOKUYO Campus Binder Note Slim B5 (Map File)Deskripsi:Clear pockets convenient for storage of prints and inner papers are attached. . Adopt soft PP cover that you can carry with rolling with one hand. It is slim & compact size convenient to carry.atribut:
- Number of Holes: 26
- Across Back (mm): 16
- Type: Vertical type. Multi-hole ring file
- Storage Number of Sheets: 30
- Accessories: 10 inner pages, index, 1 clear pocket
- Dimensions (Width W x Height H) (mm): 194 x 264
- Material: R-PP
- Size: B5 Vertical
- KOKUYO Map Plastik Zipper Soft Bening dan WarnaDeskripsi:Soft clear case with one-sided color and one-sided transparencyatribut:
- Sheet Thickness (mm): 0.25
- Material: Olefin resin
- KOKUYO Binder Note Mp Cover Kain (Map File)atribut:
- Green Purchasing Law: Conform
- KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File)Deskripsi:Easy to use B5 size, we adopted a 26-hole plastic slide binder binding tool. It is with a back pocket that can organize and classify titles on the back paper.atribut:
- Storage Number of Sheets: 65
- Outer Width (mm): 215
- Number of Holes: 26
- Height (mm): 272
- Set Contents: 4 clear headers
- Material: Cover / R-PP
- Size: B5-S
- Spine Width (mm): 20
- Type: Vertical type
- KOKUYO Campus Loose-Leaf Write SmoothlyDeskripsi:Smooth, smooth, flowing writing comfort. I want to write out with a light touch.I want to write it even smoothly and quickly, even when the desk is hard. I want to write without getting stuck with a thin pen ... I'd recommend it to you like this.atribut:
- Paper Quality: High-quality paper
- Hole Shape: Round hole
- Paper Thickness (g/m²): 75
- KOKUYO Map Ordner Pipa Ecotyne R Tipe A4 Vertikal (Map File / Map Binder)Deskripsi:It is a recycled tube file that thinks "reuse" from "discard". . Since the binder is double-open, you can insert and remove documents from either side, so you can file new information from one side and discard old information from the other side in order. To organize general documents, technical documents, internal regulations etc.atribut:
- Number of Holes: 2
- External Dimensions (Width x Height) (mm): 246 x 307
- Type: Tube file double open
- Accessories: Index x 1 sheet, color dividing card (5 mountains) x 1 pair
- Core Material: Used pulp blending ratio 100%
- Cover Material: PP film pasting
- Green Purchasing Law: Conform
- Hole Intervals (mm): 80
- Material (Binding Tool): steel
- Opening /Closing: Double room
- Size: A4 Vertical
- KOKUYO Smart Ring BizDeskripsi:A slim loose-leaf binder with a foldable cover that can also store documents and business cards.It's a slim and lightweight binder, so you can keep your bag neat and tidy! Recommended for business people who go out a lot and want to carry only the pages they need.The "Smart Ring" binding allows the cover to be folded back, making it easier to write in tight spaces or while standing.The binding tool opens wide and flat and can be closed with one touch, making it easy to replace the inner paper.atribut:
- Maximum Storage Capacity (Sheets): 25
- Inner Paper: No-G806S-5
- Spine Width (mm): 13
- Set Contents: 5 sheets of inside paper, cover paper
- Color (Cover): Black
- Cover Material: R-PP
- KOKUYO Map KlipingDeskripsi:Since curling by printing ink does not occur, it is most suitable for presentation materials.atribut:
- Storable Sheet Number: About 20
- Paper Quality: Recycled material compounding ratio / cover: R-PET 80%
- Green Purchasing Law: Conform
- Color: Rail-White
- Across Back (mm): 6
- Material: Cover / R-PET, Rail / PS
- Thickness (µm): PET sheet / 180
Daftar Harga binder kokuyo Terbaru January 2026
| KOKUYO Campus Binder Note Smart Ring (Map File) | Rp129.900 |
| KOKUYO Campus Binder Note Smart Ring 60 (Map File) | Rp199.900 |
| KOKUYO Campus Young Binder Note B5 26 Ring (Map File) | Rp179.900 |
| KOKUYO Campus Binder Note Slim B5 (Map File) | Rp109.900 |
| KOKUYO Map Plastik Zipper Soft Bening dan Warna | Rp44.900 |
| KOKUYO Binder Note Mp Cover Kain (Map File) | Rp369.900 |
| KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File) | Rp119.900 |
| KOKUYO Campus Loose-Leaf Write Smoothly | Rp36.900 |
| KOKUYO Map Ordner Pipa Ecotyne R Tipe A4 Vertikal (Map File / Map Binder) | Rp179.900 |
| KOKUYO Smart Ring Biz | Rp209.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































/P102984156-1.jpg)
/P102993190-1.jpg)
/5cP102984192-2.jpg)
/hqP103009638-2.jpg)

/c4P103007436-2.jpg)
/P102984226-1.jpg)

/P103009674-1.jpg)